Menu Search
NVENT HOFFMAN #P2DDRL2010

Disconnect Door, 1000mm W x 2000mm H Frame, Key Lock

SKU # 78351031453 Manufacturer Series: P40
Type: Single Right Mullion Disconnect Door
Material: 14 ga Mild Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 2000mm
Fits Nominal Frame Width: 1000mm
HxW - Metric: 1983 x 998mm
HxW - Imperial: HxW: 78.1 x 39.3 in.
Door Latching: 3 Point Smooth Glide
Door Handle: Key Lock

ProLineā„¢ G2 disconnect doors include a hinged mullion with a cutout which accommodates a wide variety of flange mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unob