Menu Search
NVENT HOFFMAN #P2DDR1812

Disconnect Door, 1200mm W x 1800mm H Frame, Key Lock

SKU # 78351031424 Manufacturer Series: P40
Type: Double Right Mullion Disconnect Door
Material: 14 ga Mild Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 1200mm
HxW - Metric: 1783 x 1198mm
HxW - Imperial: HxW: 70.2 x 47.2 in.
Door Latching: 3 Point Smooth Glide
Door Handle: Key Lock

ProLineā„¢ G2 disconnect doors include a hinged mullion with a cutout which accommodates a wide variety of flange mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unob