Menu Search
NVENT HOFFMAN #PTDDC206

Disconnect Door, 600mm W x 2000mm H Frame, 14 ga Steel

SKU # 78351035669 Manufacturer Series: P20
RoHS Compliant
Type: Disconnect Door
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 2000mm
Fits Nominal Frame Width: 600mm
HxW - Metric: 1939 x 594mm
HxW - Imperial: HxW: 76.24 x 23.39 in.
Door Latching: 3 Point
Door Handle: Flush

Disconnect Doors provide a means to mount flange-mount disconnects to ProLine Enclosures. Hinged mullion provides unobstructed access to interior, thus easing equipment installation.