Menu Search
NVENT HOFFMAN #PTDDC168

Disconnect Door, 800mm W x 1600mm H Frame, 14 ga Steel

SKU # 78351036570 Manufacturer Series: P20
RoHS Compliant
Type: Disconnect Door
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 1600mm
Fits Nominal Frame Width: 800mm
HxW - Metric: 1539 x 794mm
HxW - Imperial: HxW: 60.59 x 31.26 in.
Door Latching: 3 Point
Door Handle: Flush

Disconnect Doors provide a means to mount flange-mount disconnects to ProLine Enclosures. Hinged mullion provides unobstructed access to interior, thus easing equipment installation.