Menu Search
NVENT HOFFMAN #P2DDL188

Disconnect Door, 800mm W x 1800mm H Frame, Key Lock

SKU # 78351031404 Manufacturer Series: P40
Type: Single Left Mullion Disconnect Door
Material: 14 ga Mild Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 800mm
HxW - Metric: 1783 x 798mm
HxW - Imperial: HxW: 70.2 x 31.4 in.
Door Latching: 3 Point Smooth Glide
Door Handle: Key Lock

ProLineā„¢ G2 disconnect doors include a hinged mullion with a cutout which accommodates a wide variety of flange mount disconnect devices, and an interlock system from the enclosure doors to the disconnect mullion. A hinged disconnect mullion provides unob