Menu Search
NVENT HOFFMAN #P2DWOG1816

Window Door, 1600mm W x 1800mm H Frame, Safety Glass

SKU # 78351031626 Manufacturer Series: P40
Type: Overlapping Double Window Door
Material: Safety Glass
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 1600mm
HxW - Metric: 1783 x 1598mm
HxW - Imperial: HxW: 70.2 x 62.9 in.
Door Latching: 3 Point Smooth Glide
Door Handle: Key Lock

ProLineā„¢ G2 window doors can be used to enable viewing of electronic equipment. Featuring clean contemporary lines, they are available in clear safety glass or polycarbonate and include a standard door bar system for easy accessory attachment. The smooth