Menu Search
NVENT HOFFMAN #P2DW206

Window Door, 600mm W x 2000mm H Frame, Polycarbonate

SKU # 78351031587 Manufacturer Series: P40
Type: Single Window Door
Material: Polycarbonate
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 2000mm
Fits Nominal Frame Width: 600mm
HxW - Metric: 1983 x 598mm
HxW - Imperial: HxW: 78.1 x 23.5 in.
Door Latching: 3 Point Smooth Glide
Door Handle: Key Lock

ProLineā„¢ G2 window doors can be used to enable viewing of electronic equipment. Featuring clean contemporary lines, they are available in clear safety glass or polycarbonate and include a standard door bar system for easy accessory attachment. The smooth