Menu Search
NVENT HOFFMAN #P2DWG168

Window Door, 800mm W x 1600mm H Frame, Safety Glass

SKU # 78351031622 Manufacturer Series: P40
Type: Single Window Door
Material: Safety Glass
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Fits Nominal Frame Height: 1600mm
Fits Nominal Frame Width: 800mm
HxW - Metric: 1583 x 798mm
HxW - Imperial: HxW: 62.3 x 31.4 in.
Door Latching: 3 Point Smooth Glide
Door Handle: Key Lock

ProLineā„¢ G2 window doors can be used to enable viewing of electronic equipment. Featuring clean contemporary lines, they are available in clear safety glass or polycarbonate and include a standard door bar system for easy accessory attachment. The smooth