Menu Search
NVENT HOFFMAN #P2F20124

Modular Enclosure Frame, 1199mm W x 1999mm H, Welded, 42U

SKU # 78351031744 Manufacturer Series: P40

Compare

Maximum number of products selected.
Type: Modular Enclosure Frame
Material: 12 ga Roll Formed Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Nominal Height: 1999mm
Nominal Width: 1199mm
Nominal Depth: 394mm
Construction: Welded
Rack Spaces: 42U
Max Subpanel Size - Metric: HxW: 1906 x 1128mm
Max Subpanel Size - Imperial: HxW: 75 x 44.4 in.
Hardware: BV-M6 Fastener or Metric Cage Nut Fasteners, M5 Self-Tapping Screws and M5 Thread Forming Screws
HxWxD - Metric: HxWxD: 2000 x 1200 x 400mm
HxWxD - Imperial: HxWxD: 78.74 x 47.24 x 15.75 in.

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.