Modular Enclosure Frame, 1199mm W x 2199mm H, Welded, 47U
SKU
#
78351031846
Manufacturer Series:
A51NF
Specifications
Type:
Disconnect Modular Enclosure Frame
Material:
12 ga Roll Formed Steel
Material Finish:
RAL 7035 Textured Light Gray Polyester Powder Painted
Nominal Height:
2199mm
Nominal Width:
1199mm
Nominal Depth:
394mm
Construction:
Welded
Rack Spaces:
47U
Max Subpanel Size - Metric:
HxW: 2106 x 1128mm
Max Subpanel Size - Imperial:
HxW: 82.9 x 44.4 in.
Hardware:
BV-M6 Fastener or Metric Cage Nut Fasteners, M5 Self-Tapping Screws and M5 Thread Forming Screws
HxWxD - Metric:
HxWxD: 2200 x 1200 x 400mm
HxWxD - Imperial:
HxWxD: 86.61 x 47.24 x 15.75 in.
Description
ProLine G2 Disconnect Frames can be used with ProLine G2 Disconnect Doors and Disconnect components to configure a custom Disconnect Enclosure Solution from standard modular enclosure components.