The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
NVENT HOFFMAN #PF12125

Modular Enclosure Frame, 1200mm W x 1200mm H, Welded

SKU # 78351029783 Manufacturer Series: P20
RoHS Compliant
Type: Double Bay Modular Enclosure Frame
Material: 12 ga Roll Formed Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Nominal Height: 1200mm
Nominal Width: 1200mm
Nominal Depth: 500mm
Construction: Welded
Rack Spaces: 24U x 2
Max Subpanel Size - Metric: HxW: 1085 x 1130mm
Max Subpanel Size - Imperial: HxW: 42.72 x 44.49 in.
Hardware: Metric Cage Nut Fasteners, M5 Thread Forming Screws and Exterior Component Frame Nuts
HxWxD - Metric: HxWxD: 1200 x 1200 x 500mm
HxWxD - Imperial: HxWxD: 47.24 x 47.24 x 19.69 in.

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.