Menu Search
NVENT HOFFMAN #P2F1666

Modular Enclosure Frame, 599mm W x 1599mm H, Welded, 33U

SKU # 78351031698 Manufacturer Series: P40
Type: Modular Enclosure Frame
Material: 12 ga Roll Formed Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Nominal Height: 1599mm
Nominal Width: 599mm
Nominal Depth: 594mm
Construction: Welded
Rack Spaces: 33U
Max Subpanel Size - Metric: HxW: 1506 x 528mm
Max Subpanel Size - Imperial: HxW: 59.3 x 20.8 in.
Hardware: BV-M6 Fastener or Metric Cage Nut Fasteners, M5 Self-Tapping Screws and M5 Thread Forming Screws
HxWxD - Metric: HxWxD: 1600 x 600 x 600mm
HxWxD - Imperial: HxWxD: 62.99 x 23.62 x 23.62 in.

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electrical enclosure.