Menu Search
NVENT HOFFMAN #P2F22106

Modular Enclosure Frame, 999mm W x 2199mm H, Welded, 47U

SKU # 78351031774 Manufacturer Series: P40
Type: Modular Enclosure Frame
Material: 12 ga Roll Formed Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Nominal Height: 2199mm
Nominal Width: 999mm
Nominal Depth: 594mm
Construction: Welded
Rack Spaces: 47U
Max Subpanel Size - Metric: HxW: 2106 x 928mm
Max Subpanel Size - Imperial: HxW: 82.9 x 36.5 in.
Hardware: BV-M6 Fastener or Metric Cage Nut Fasteners, M5 Self-Tapping Screws and M5 Thread Forming Screws
HxWxD - Metric: HxWxD: 2200 x 1000 x 600mm
HxWxD - Imperial: HxWxD: 86.61 x 39.37 x 23.62 in.

The ProLine G2 frame is the foundational design element that protects the components inside this modular enclosure. The frame was designed to withstand heavier load requirements and to maintain a solid square structure - a solid foundation for the electri