Menu Search
NVENT HOFFMAN #PSF78

Rack Frame, 496mm W x 538mm H x 394mm D Nominal

SKU # 78351091240 Manufacturer Series: P20
RoHS Compliant

Compare

Maximum number of products selected.
Type: Heavy Duty Swing Out Rack Frame
Material: Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted
Nominal Height: 538mm
Nominal Width: 496mm
Nominal Depth: 394mm
Rack Spaces: 10U
HxWxD - Metric: HxWxD: 538 x 496 x 394mm
HxWxD - Imperial: HxWxD: 21.18 x 19.53 x 15.5 in.

Heavy-Duty Swing-Out Rack Frame allows 19-in. rack equipment to pivot out of the enclosure frame for better accessibility. The frames mount on hinges capable of 120-degree rotation. Mounting supports and swing-out frame can be located deeper into the frame using grid system straps. Deeper mounting affects the degree of opening of swing-out frame. Mounting supports for an 800-mm wide enclosure frame permit you to either center the rack-mounting frame or position it right or left. The frame can also pivot from either the left or the right for maximum flexibility.