Compare
Enclosure System Frames: Type - Single-Bay Swing Frame; Material - Steel; Material Finish - Gray Polyester Powder; Nominal Height - 700 mm; Nominal Width - 600 mm; Rack Spaces - 10U; Hardware - Hinges, (2) 1/4 turn Latches, Mounting hardware; HxWxD - Metric - 538 x 496 mm; HxWxD - Imperial - 21.18 x 19.53 in; Manufacturer Series - Proline