Menu Search
HAMMOND MANUFACTURING #HGD18

Depth Grid Strap, 800 mm D Frame, Steel, Galvanized, 623 mm L

SKU # 62398005331 Manufacturer Series: HMEGS
RoHS Compliant
Type: Grid System Strap
Mounting Provisions: Alternating Square Hole and Round Hole Pattern
Fits Nominal Frame Depth: 800mm
LxWxD - Metric: 623 mm (L)
LxWxD - Imperial: 24.52 in. (L)
Material: Steel
Material Finish: Galvanized

Enclosure System Mounting Straps-Brackets: Type - Grid System Strap; Mounting Provisions - Alternating Square Hole and Round Hole Pattern; Fits Nominal Frame Depth - 800 mm; LxWxD - Metric - 623 mm (L); LxWxD - Imperial - 24.52 in. (L); Material - Steel; Material Finish - Galvanized; Manufacturer Series - HMEGS