Menu Search
NVENT HOFFMAN #PACB6

ProlineĀ® Additional Support Strap Blank Side, End Mounting Holes

SKU # 78351015229

Compare

Maximum number of products selected.
Type: Additional Support Strap
Mounting Position: Between Frame and Cover Panel
Mounting Provisions: Blank Side, End Mounting Holes
Fits Nominal Frame Width: 600mm
Material: Steel
Material Finish: Zinc Plated

Enclosure System Mounting Straps-Brackets: Type - Additional Support Strap; Mounting Position - Between Frame and Cover Panel; Mounting Provisions - Blank Side, End Mounting Holes; Fits Nominal Frame Width - 600 mm; Material - Steel; Material Finish - Zinc Plated; Additional Information - Includes: Mounting hardware.; Manufacturer Series - Proline

Additional Info: Includes: Mounting hardware.