Menu Search
NVENT HOFFMAN #EWMR16S

Rack Angle, 16 in. H, Steel

SKU # 78351028686 Manufacturer Series: DWDH1
RoHS Compliant
Type: Rack Angle
Mounting Provisions: Square Hole
Fits Nominal Frame Height: 16 in.
LxWxD - Metric: LxWxD: 409.44 x 23.87 x 23.87mm
LxWxD - Imperial: LxWxD: 16.12 x 0.94 x 0.94 in.
Material: Steel
Material Finish: RAL 9005 Black Light-Textured, Lowgloss Polyester Powder Painted

AccessPlus Rack Angles have EIA universal spaced, 19-in. rack-mounting holes. The holes are RU marked from bottom to top. Rack angle holes areTapped 10-32 or square. Twenty mounting screws included.