Menu Search
NVENT HOFFMAN #P2RA19S18

Rack Angle, 1800mm H, 14 ga Steel, Plated

SKU # 78351032612 Manufacturer Series: P40
Type: Rack Angle
Mounting Provisions: Square Hole
Fits Nominal Frame Height: 1800mm
LxWxD - Metric: LxWxD: 1709 x 45 x 48mm
LxWxD - Imperial: LxWxD: 67.3 x 1.78 x 1.89 in.
Material: 14 Gauge
Material Finish: Plated

The ProLine G2 Rack Angles mount using BV-M6 fasteners instead of the traditional cage nut and screw combination. The Rack Angle height and rack unit count are optimized for the ProLine G2 frame heights. Rack Angles have two mounting surfaces that function in the attachment of rack-mount equipment and accessories. Rack Angles comply with AN SI/EIA RS-310-D rack mounting standards.