Menu Search
NVENT HOFFMAN #P2RA19T6

Rack Angle, 600mm H, 12 ga Steel, Plated

SKU # 78351032627 Manufacturer Series: P40
Type: Rack Angle
Mounting Provisions: No. 10 to 32 Tapped Hole
Fits Nominal Frame Height: 600mm
LxWxD - Metric: LxWxD: 509 x 45 x 48mm
LxWxD - Imperial: LxWxD: 20 x 1.78 x 1.89 in.
Material: 12 Gauge Steel
Material Finish: Plated

The ProLine G2 Rack Angles mount using BV-M6 fasteners instead of the traditional cage nut and screw combination. The Rack Angle height and rack unit count are optimized for the ProLine G2 frame heights. Rack Angles have two mounting surfaces that functio