Menu Search
NVENT HOFFMAN #PRA9TH

Rack Angle, Sloped Front, 14 ga Steel, Zinc Plated

SKU # 78351036929 Manufacturer Series: P9
RoHS Compliant
Type: Rack Angle
Mounting Position: Sloped Front
Mounting Provisions: Through Hole
LxWxD - Metric: LxWxD: 401 x 110 x 50mm
LxWxD - Imperial: LxWxD: 15.77 x 4.32 x 1.95 in.
Material: 14 Gauge
Material Finish: Zinc Plated

Symmetrical rack angles have through-holes in mounting surfaces for mounting rack equipment. Angles are 14 gauge plated steel. Rack angles with through-holes accommodate either English or metric cage nuts. rack angles are furnished in pairs and comply wit