Menu Search
NVENT HOFFMAN #PBB186

Barrier Panel, 1800mm H x 600mm D Frame, 16 ga Steel

SKU # 78351034479 Manufacturer Series: P40
RoHS Compliant
Type: Barrier Panel
Mounting Provisions: Between Frames
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Depth: 600mm
HxW - Metric: HxW: 1739 x 553mm
HxW - Imperial: HxW: 68.47 x 21.77 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Optional blank Barrier Panels are designed to be used as buffers between joined or ganged enclosure systems. When mounted to the enclosure, they maintain enclosure environmental integrity. EMC Barrier Panels are designed to be used as electrical buffers between joined or ganged enclosure systems.