Menu Search
NVENT HOFFMAN #PBB205EMC

Barrier Panel, 2000mm H x 500mm D Frame, 16 ga Steel

SKU # 78351034619 Manufacturer Series: P40
RoHS Compliant
Type: EMC Barrier Panel
Mounting Provisions: Between Frames
Fits Nominal Frame Height: 2000mm
Fits Nominal Frame Depth: 500mm
HxW - Metric: HxW: 1939 x 453mm
HxW - Imperial: HxW: 76.34 x 17.83 in.
Material: 16 Gauge Steel
Material Finish: Zinc Plated

Optional blank Barrier Panels are designed to be used as buffers between joined or ganged enclosure systems. When mounted to the enclosure, they maintain enclosure environmental integrity. Made from 16 gauge steel and finished in RAL 7035 textured light-gray polyester powder paint.