Menu Search
NVENT HOFFMAN #P2CB145

Barrier Panel, 500mm W x 1400mm H, 16 ga Steel

SKU # 78351031277 Manufacturer Series: P40
Type: Barrier Panel
Mounting Provisions: Mounting Holes, Screws
Fits Nominal Frame Height: 1400mm
Fits Nominal Frame Width: 500mm
HxW - Metric: HxW: 1381.76 x 459.74mm
HxW - Imperial: HxW: 54.4 x 18.1 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Barrier Panels are designed to be used as buffers between joined or ganged enclosure systems. When mounted to the enclosure, they maintain enclosure environmental integrity.