Menu Search
NVENT HOFFMAN #P2CB126

Barrier Panel, 600mm W x 1200mm H, 16 ga Steel

SKU # 78351031275 Manufacturer Series: P40
Type: Barrier Panel
Mounting Provisions: Mounting Holes, Screws
Fits Nominal Frame Height: 1200mm
Fits Nominal Frame Width: 600mm
HxW - Metric: HxW: 1183.64 x 558.8mm
HxW - Imperial: HxW: 46.6 x 22 in.
Material: 16 Gauge Steel
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Barrier Panels are designed to be used as buffers between joined or ganged enclosure systems. When mounted to the enclosure, they maintain enclosure environmental integrity.