Menu Search
NVENT HOFFMAN #P2PD2012G

Full Subpanel, 1200mm W x 2000mm H x 400 to 600mm D Frame

SKU # 78351032476 Manufacturer Series: P40
RoHS Compliant
Type: Disconnect Mounting Full Subpanel
Fits Nominal Frame Height: 2000mm
Fits Nominal Frame Width: 1200mm
Fits Nominal Frame Depth: 400 to 600mm
HxW - Metric: HxW: 1905 x 1127.76mm
HxW - Imperial: HxW: 75 x 44.4 in.
Material: Steel

ProLine G2 Disconnect Components are used with ProLine G2 Disconnect Frames and Doors to configure a custom Disconnect Enclosure Solution for widths >1000 mm wide. These components are identical to the standard ProLine G2 components (i.e. ProLine G2 Solid Tops, Gland Plates, Mounting Subpanel) with the exception that the center support is offset 100mm (to accommodate the hinged mullion).