Menu Search
NVENT HOFFMAN #PPF2018G2

Full Subpanel, 1800mm W x 2000mm H, Rear Mounting

SKU # 78351029891 Manufacturer Series: P20
RoHS Compliant
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: Nylon Glide Blocks, Flanges For Grid Strap
Fits Nominal Frame Height: 2000mm
Fits Nominal Frame Width: 1800mm
HxW - Metric: HxW: 1885 x 1730mm
HxW - Imperial: HxW: 74.21 x 68.11 in.
Material: 10 Gauge Steel
Material Finish: Galvanized, Conductive

ProLine subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.