Menu Search
NVENT HOFFMAN #P2P2218G

Full Subpanel, 1800mm W x 2200mm H x 500 to 800mm D Frame

SKU # 78351032452 Manufacturer Series: P40
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: EZ-Load Glide Blocks, BV-M6 Fasteners and M12 Hex Bolts
Fits Nominal Frame Height: 2200mm
Fits Nominal Frame Width: 1800mm
Fits Nominal Frame Depth: 500 to 800mm
HxW - Metric: HxW: 2106 x 1728mm
HxW - Imperial: HxW: 82.9 x 68 in.
Material: 10 ga Mild Steel
Material Finish: Galvanized, Conductive

The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be