Menu Search
NVENT HOFFMAN #P2P184

Full Subpanel, 400mm W x 1800mm H x 500 to 600mm D Frame

SKU # 78351032421 Manufacturer Series: P40
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: EZ-Load Glide Blocks, BV-M6 Fasteners and M12 Hex Bolts
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 400mm
Fits Nominal Frame Depth: 500 to 600mm
HxW - Metric: HxW: 1706 x 328mm
HxW - Imperial: HxW: 67.2 x 12.9 in.
Material: 12 ga Mild Steel
Material Finish: White Polyester Powder Painted

The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be