Menu Search
NVENT HOFFMAN #P2PSM146

Full Subpanel, 600mm W x 1400mm H x 600 to 800mm D Frame

SKU # 78351034415 Manufacturer Series: P40

Compare

Maximum number of products selected.
Type: Full Subpanel
Mounting Position: Side
Mounting Provisions: EZ-Load Glide Blocks, BV-M6 Fasteners and M12 Hex Bolts
Fits Nominal Frame Height: 1400mm
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 600 to 800mm
HxW - Metric: HxW: 1327 x 453mm
HxW - Imperial: HxW: 52.2 x 17.8 in.
Material: 12 ga Mild Steel
Material Finish: White Polyester Powder Painted

The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be