Menu Search
NVENT HOFFMAN #PPF186

Full Subpanel, 600mm W x 1800mm H, Rear Mounting

SKU # 78351099030 Manufacturer Series: P20
RoHS Compliant
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: Nylon Glide Blocks, Flanges For Grid Strap
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 600mm
HxW - Metric: HxW: 1685 x 530mm
HxW - Imperial: HxW: 66.34 x 20.87 in.
Material: 10 Gauge Steel
Material Finish: White Painted

ProLine subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.