Menu Search
NVENT HOFFMAN #P2P186G

Full Subpanel, 600mm W x 1800mm H x 400 to 800mm D Frame

SKU # 78351032422 Manufacturer Series: P40

Compare

Maximum number of products selected.
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: EZ-Load Glide Blocks, BV-M6 Fasteners and M12 Hex Bolts
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 400 to 800mm
HxW - Metric: HxW: 1706 x 528mm
HxW - Imperial: HxW: 67.2 x 20.8 in.
Material: 12 ga Mild Steel
Material Finish: Galvanized, Conductive

The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be