Menu Search
NVENT HOFFMAN #PPF207

Full Subpanel, 700mm W x 2000mm H, Rear Mounting

SKU # 78351099100 Manufacturer Series: P20
RoHS Compliant

Compare

Maximum number of products selected.
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: Nylon Glide Blocks, Flanges For Grid Strap
Fits Nominal Frame Height: 2000mm
Fits Nominal Frame Width: 700mm
HxW - Metric: HxW: 1885 x 630mm
HxW - Imperial: HxW: 74.21 x 24.8 in.
Material: 10 Gauge Steel
Material Finish: White Painted

ProLine subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.