Menu Search
NVENT HOFFMAN #P2PSM108G

Full Subpanel, 800mm W x 1000mm H x 800mm D Frame

SKU # 78351032544 Manufacturer Series: P40
Type: Full Subpanel
Mounting Position: Side
Mounting Provisions: EZ-Load Glide Blocks, BV-M6 Fasteners and M12 Hex Bolts
Fits Nominal Frame Height: 1000mm
Fits Nominal Frame Width: 800mm
Fits Nominal Frame Depth: 800mm
HxW - Metric: HxW: 927 x 653mm
HxW - Imperial: HxW: 36.5 x 25.7 in.
Material: 12 ga Mild Steel
Material Finish: Galvanized, Conductive

The ProLine G2 Subpanel is part of the new patent pending EZ-Load Mounting System which was designed to maximize space utilization and to make loading the subpanel faster and safer by providing a variety of loading options. The EZ-Load Glide Blocks can be