Menu Search
NVENT HOFFMAN #PPF188G

Full Subpanel, 800mm W x 1800mm H, Rear Mounting

SKU # 78351026309 Manufacturer Series: P20
RoHS Compliant
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: Nylon Glide Blocks, Flanges For Grid Strap
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 800mm
HxW - Metric: HxW: 1685 x 730mm
HxW - Imperial: HxW: 66.34 x 28.74 in.
Material: 10 Gauge Steel
Material Finish: Galvanized, Conductive

ProLine subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.