Menu Search
NVENT HOFFMAN #PPF2016G

Full Subpanel, Rear Mounting, 12 ga Steel, Plated

SKU # 78351014272 Manufacturer Series: ProLine P20
RoHS Compliant
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: Nylon Glide Blocks
HxW - Metric: HxW: 1885 x 1530mm
HxW - Imperial: HxW: 74.21 x 60.24 in.
Material: 12 Gauge Steel
Material Finish: Plated

ProLine subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.