Menu Search
NVENT HOFFMAN #PPF227G

Full Subpanel, Rear Mounting, 12 ga Steel

SKU # 78351026399 Manufacturer Series: ProLine P20
RoHS Compliant
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: Nylon Glide Blocks
HxW - Metric: HxW: 2085 x 630mm
HxW - Imperial: HxW: 82.09 x 24.8 in.
Material: 12 Gauge Steel
Material Finish: Unpainted Galvanized

ProLine subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.