Menu Search
NVENT HOFFMAN #PPF228G

Full Subpanel, Rear Mounting, 12 ga Steel

SKU # 78351026409 Manufacturer Series: ProLine P20
RoHS Compliant

Compare

Maximum number of products selected.
Type: Full Subpanel
Mounting Position: Rear
Mounting Provisions: Nylon Glide Blocks
HxW - Metric: HxW: 2085 x 730mm
HxW - Imperial: HxW: 82.09 x 28.74 in.
Material: 12 Gauge Steel
Material Finish: Unpainted Galvanized

ProLine subpanels are designed to provide maximum panel depth, panel size and ease of installation. Full subpanels slide into the frame on nylon glide blocks, which support the entire weight of the subpanel.