Menu Search
NVENT HOFFMAN #P2PJ14

Joining Subpanel, 1400mm H x 500 to 800mm D Frame

SKU # 78351032491 Manufacturer Series: P40
Type: Joining Subpanel
Mounting Position: Adjustable, Front to Rear
Mounting Provisions: Mounting Holes, Screws
Fits Nominal Frame Height: 1400mm
Fits Nominal Frame Depth: 500 to 800mm
HxW - Metric: H: 1306mm
HxW - Imperial: H: 51.4 in.
Material: 10 ga Mild Steel
Material Finish: White Polyester Powder Painted

The ProLine G2 Joining Subpanel provides a continuous panel surface in multiple-bay enclosures. The joining subpanel is inserted between full subpanels of equal height. It can be installed from front or rear.