Menu Search
NVENT HOFFMAN #P2PJ8

Joining Subpanel, 800mm H x 400 to 800mm D Frame

SKU # 78351032506 Manufacturer Series: P40

Compare

Maximum number of products selected.
Type: Joining Subpanel
Mounting Position: Adjustable, Front to Rear
Mounting Provisions: Mounting Holes, Screws
Fits Nominal Frame Height: 800mm
Fits Nominal Frame Depth: 400 to 800mm
HxW - Metric: H: 706mm
HxW - Imperial: H: 27.8 in.
Material: 12 ga Mild Steel
Material Finish: White Polyester Powder Painted

The ProLine G2 Joining Subpanel provides a continuous panel surface in multiple-bay enclosures. The joining subpanel is inserted between full subpanels of equal height. It can be installed from front or rear.