Menu Search
NVENT HOFFMAN #PPFDD1616

Modular Subpanel, 1600mm W x 1600mm H, 10 ga Steel

SKU # 78351029882 Manufacturer Series: P20
RoHS Compliant
Type: Modular Subpanel
Mounting Provisions: Glide Blocks
Fits Nominal Frame Height: 1600mm
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 400 to 600mm
HxW - Metric: HxW: 1485 x 1530mm
HxW - Imperial: HxW: 58.46 x 60.24 in.
Material: 10 Gauge Steel
Material Finish: White Painted

The Subpanel mounts inside the ProLine-DD Modular Enclosures. The subpanel size is 2000 x 1800 mm and is constructed of 10 gauge steel. It also has glide blocks to facilitate handling and installation (hardware is included).