Menu Search
NVENT HOFFMAN #PPFDD2216G

Modular Subpanel, 1600mm W x 2200mm H, 10 ga Steel

SKU # 78351030367 Manufacturer Series: P20
RoHS Compliant

Compare

Maximum number of products selected.
Type: Modular Subpanel
Mounting Provisions: Glide Blocks
Fits Nominal Frame Height: 2200mm
Fits Nominal Frame Width: 1600mm
Fits Nominal Frame Depth: 500 to 600mm
HxW - Metric: HxW: 2085 x 1530mm
HxW - Imperial: HxW: 82.09 x 60.24 in.
Material: 10 Gauge Steel
Material Finish: Galvanized, Conductive

The Subpanel mounts inside the ProLine-DD Modular Enclosures. The subpanel size is 2000 x 1800 mm and is constructed of 10 gauge steel. It also has glide blocks to facilitate handling and installation (hardware is included).