Menu Search
NVENT HOFFMAN #P2PPSM115

Partial Subpanel, 500mm W x 1100mm H, Side Mounting

SKU # 78351033602 Manufacturer Series: P40
Type: Partial Subpanel
Mounting Position: Side
Mounting Provisions: Flanges for Grid Strap
Fits Nominal Frame Height: 1100mm
Fits Nominal Frame Width: 500mm
HxW - Metric: HxW: 1033 x 353mm
HxW - Imperial: HxW: 40.67 x 13.91 in.
Material: 12 ga Mild Steel
Material Finish: White Polyester Powder Painted

Partial Subpanels can be used on the sides of a modular enclosure or placed at any depth in 25-mm increments.