Menu Search
NVENT HOFFMAN #P2PPSM56G

Partial Subpanel, 600mm W x 500mm H, Side Mounting

SKU # 78351033604 Manufacturer Series: P40

Compare

Maximum number of products selected.
Type: Partial Subpanel
Mounting Position: Side
Mounting Provisions: Flanges for Grid Strap
Fits Nominal Frame Height: 500mm
Fits Nominal Frame Width: 600mm
HxW - Metric: HxW: 433 x 453mm
HxW - Imperial: HxW: 17.05 x 17.85 in.
Material: 12 ga Mild Steel
Material Finish: Galvanized, Conductive

Partial Subpanels can be used on the sides of a modular enclosure or placed at any depth in 25-mm increments.