Menu Search
NVENT HOFFMAN #PPFSM148

Subpanel, 800mm W x 1400mm H, Side Mounting, 12 ga Steel

SKU # 78351099450 Manufacturer Series: P20
Type: Subpanel
Mounting Position: Side
Mounting Provisions: Mounting Holes, Screws
Fits Nominal Frame Height: 1400mm
Fits Nominal Frame Width: 800mm
HxW - Metric: HxW: 1308 x 647mm
HxW - Imperial: HxW: 51.5 x 25.47 in.
Material: 12 Gauge Steel
Material Finish: White Painted

Side-mounted panels can be installed on the interior sides of frames. The panel and all the hardware needed to attach the subpanels to a frame are included. Hardware is plated. Panels are 12 gauge steel with a white finish. Conductive panels are unpainted galvanized steel.