Menu Search
NVENT HOFFMAN #PSP226

Swing-out Panel, 600mm W x 2200mm H, Front Mounting

SKU # 78351091840 Manufacturer Series: P20
RoHS Compliant
Type: Swing-out Panel
Mounting Position: Front
Mounting Provisions: Hinge Blocks
Fits Nominal Frame Height: 2200mm
Fits Nominal Frame Width: 600mm
HxW - Metric: HxW: 2038 x 515mm
HxW - Imperial: HxW: 80.24 x 20.28 in.
Material: Steel
Material Finish: White Painted

Swing-Out Panels allow a front-mounted panel to pivot out of an enclosure frame opening. This accessory includes a white panel and all the necessary hardware. Panels provide 170 degrees of rotation, with capability to hinge from the right or left side.