Menu Search
NVENT HOFFMAN #P2PSO186G

Swing-out Subpanel, 600mm W x 1800mm H, Steel, Hinges

SKU # 78351033492 Manufacturer Series: P40
Type: Swing-out Subpanel
Mounting Position: Right or Left Side
Mounting Provisions: Hinges
Fits Nominal Frame Height: 1800mm
Fits Nominal Frame Width: 600mm
Fits Nominal Frame Depth: 400 to 800mm
HxW - Metric: HxW: 1745 x 547mm
HxW - Imperial: HxW: 68.7 x 21.5 in.
Material: Steel
Material Finish: Galvanized, Conductive

The ProLine G2 Swing-Out Mounting Subpanel (Mounting Plate) allows a front-mounted subpanel to pivot out of a modular enclosure frame opening.