Menu Search
NVENT HOFFMAN #PPTHP78G

Cabinet Top, 12 ga Steel, 700mm W x 800mm D

SKU # 78351015573 Manufacturer Series: DPC, DPSR
RoHS Compliant
Type: Cabinet Top
WxD - Metric: 700 x 800mm
WxD - Imperial: 27.6 x 31.5 in.
Material: 12 Gauge Steel
Material Finish: RAL 7035 Light Gray Polyester Powder Painted

Robustly built and sealed for use in wet, dusty or hot environments, ProLine Type 12 Cabinets have optional cutouts to air condition voice/data equipment and servers.