Menu Search
NVENT HOFFMAN #P2TP106

Pagoda Top, 1000mm W x 600mm D Frame, 14 ga Steel

SKU # 78351032676 Manufacturer Series: P40
Type: Pagoda Top
Fits Nominal Frame Width: 1000mm
Fits Nominal Frame Depth: 600mm
WxD - Metric: WxD: 979 x 559mm
WxD - Imperial: WxD: 38.5 x 22 in.
Material: 14 Gauge
Material Finish: RAL 7035 Textured Light Gray Polyester Powder Painted

Pagoda tops can be used on the top of a modular enclosure for active cooling. The design features a drip-proof raised pagoda vent with a 115-volt integral axial exhaust fan, and includes gasket seals to maintain a NEMA 12 enclosure rating.