Specifications
Type:
Pagoda Top
Fits Nominal Frame Width:
800mm
Fits Nominal Frame Depth:
600mm
WxD - Metric:
WxD: 779 x 559mm
WxD - Imperial:
WxD: 30.7 x 22 in.
Material:
14 Gauge
Material Finish:
RAL 7035 Textured Light Gray Polyester Powder Painted
Description
Pagoda tops can be used on the top of a modular enclosure for active cooling. The design features a drip-proof raised pagoda vent with a 115-volt integral axial exhaust fan, and includes gasket seals to maintain a NEMA 12 enclosure rating.